Shop All Selector Switches
Square D
Safety switch, heavy duty, fusible, 100A, 6 pole, 75hp, 600VAC/DC, NEMA 12
Mfr # H663AWK
Zoro # G7747911
product price: $4,258.99
/ea
Free Shipping & Returns
$4,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.5 in
- Depth 6.8 in
- Electrical Connection lugs
- Width 16.13 in
- Series Name heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # H663AWK
- Zoro # G7747911
- UPC # 785901868293
- Country of Origin United States
- Category Selector Switches
Dimensions
Height | 20.5 in |
Depth | 6.8 in |
Width | 16.13 in |
Details
Item | SWITCH FUSIBLE HD 600V 100A 6P NEMA12 |
Electrical Connection | lugs |
Series Name | heavy duty |
Awg Gauge | AWG 12 to AWG 1/0 aluminium || AWG 14 to AWG 1/0 copper |
Line Rated Current | 100 A |
Nema Degree Of Protection | NEMA 3R/12 galvannealed steel |
Phase | 3 phase |
Device Mounting | surface |
Product Or Component Type | Single Throw Safety Switch |
Tightening Torque | 50-50 lbf.in (AWG 1 to AWG 3/0) || 45-45 lbf.in (AWG 6 to AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14 to AWG 10) |
Wiring Configuration | 6-wire |
Disconnector Device Type | fusible disconnect |
Product Certifications | UL listed file E2875 |
[Ue] Rated Operational Voltage | 600 V AC |
Number Of Poles | 6 |
Device Application | heavy application |
Fuse Type | H or K || R or J |
Short-Circuit Current | 10 kA for H or K || 200 kA for R or J |
Device Composition | none |
Pvc Free | Yes |
Description
The Square D by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Heavy Duty Safety Switches are utilized from commercial and institutional to industrial and manufacturing facilities. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA Type KS-1 or UL98 standards require. The design life of a F-Series switch is a minimum of three times the NEMA requirement. An abundance of copper is used in the heaviest current carrying power paths of all Square D by Schneider Electric Heavy Duty Safety Switches. The more copper for current carrying paths, the lower the temperature rise. Managing temperatures inside the switch is the key to providing greater service life. This heavy duty Single Throw Safety Switch has a rated current of 100A and has a NEMA 3R/12 degree of protection. This fusible disconnect has a short circuit rating of 200kA@600VAC. This safety switch has a galvannealed steel enclosure and is surface mounted. This product is compatible with H or K, R, J or L fuses. The acceptable AWG gauge for this product is AWG 12 / AWG 1/0, aluminum and has a tightening torque of 50-50 lbf.in. This product complies to UL listed file E2875 standards and comes with an 18 month warranty. Dimensions for this product are 20.5 in (H), 16.13 in (W), 6.8 in (D).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Relay, 10 to 40A, Class 5/20/20/30 (3UB81234EW2)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 9A, 250V AC, Nonindicating (TR9R)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 2m (E57G-30UPN15-C2)
- SQUARE D Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, spring return right to center (9001SKS73B)
- SQUARE D Selector switch, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, spring return left to center, 1 C/O (9001SKS63BH13)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 2 Pos (XB4BG61GEX)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (E34VFBK1-1X)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AAA5)
- SIEMENS Selector switch, illuminable, 22 mm, rou, Position: 2 (3SU11502BF601BA0)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AF1Q1)
- Square D Selector Switches