Shop All Furnace and Heater Parts
Square D
Safety switch, double throw, non fusible, 60A, 600V, 6 pole, 60hp, NEMA 12, no knock outs
Mfr # DTU662AWK
Zoro # G3996639
product price: $7,538.99
/ea
Free Shipping & Returns
$7,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # DTU662AWK
- Zoro # G3996639
- UPC # 785901307778
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | SW NOT FUSIBLE DT 600VAC 60A 6P NEMA12 |
Description
The Square D by Schneider Electric brand Double Throw Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for Residential, light commercial, and industrial installations. Double throw safety switches transfer a load from one power source to another power source. 30A-100A F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require and switches can be field-converted to transfer a power source from one load to another. These switches come in fusible or non-fusible configurations and can be padlocked in the ON-OFF positions. This Double Throw Safety Switch has a rated current of 60A. This non-fusible disconnect switch is surface mounted and has a NEMA 12 protection rating. This Double Throw Safety Switch complies to UL listed certifications. Dimensions for this product are 16.75 in (H), 30.26 in (W), 7.12 in (D). This product comes with an 18 month warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30" Sq Steel Roof Fan To Curb Hinge Kit (56JN73)
- ROBERTSHAW Knob (4590-316)
- HONEYWELL Th106 120/240V 2 Wire Spst 7 Day (TH106)
- JB INDUSTRIES Platinum® 10 CFM Vacuum Pump Dual voltage (DV-285N-250)
- SQUARE D 30A LD Safety Switch (L211N)
- DCM Heater Motor, 2 Speed, CW, Ext Ground (D-001C-491)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 16X10, TRUEZON (ZD16X10TZ)
- ILC Replacement For WILLIAMS, P322055 (P322055)
- FENWAL Ignition Control Board (22-100000-593)
- TSURUMI Anti-Vibration Rubber (Engine) (501-037)
- HONEYWELL HOME MEDIUM COVER PLATES, 6-7/8" X 5", PK 12 (50007298-001)
- Square D Furnace and Heater Parts