Shop All Furnace and Heater Parts
Square D
Safety switch, double throw, non fusible, 60A, 600V, 4 pole, 60hp, NEMA 1
Mfr # DTU462
Zoro # G7747659
original price:
$2,672.68
19% off
new price: $2,149.99
/ea
Free Shipping & Returns
$2,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # DTU462
- Zoro # G7747659
- UPC # 785901308706
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | SWITCH NOT FUSIBLE DT N1 600V 60A 4P |
Description
The Square D by Schneider Electric brand Double Throw Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for Residential, light commercial, and industrial installations. Double throw safety switches transfer a load from one power source to another power source. 30A-100A F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require and switches can be field-converted to transfer a power source from one load to another. These switches come in fusible or non-fusible configurations and can be padlocked in the ON-OFF positions. This Double Throw Safety Switch has a rated current of 60A. T This non-fusible disconnect switch is surface mounted and has a NEMA 1 protection rating. This Double Throw Safety Switch complies to UL listed certifications. Dimensions for this product are 11.96 in (H),29.94 in (W), 6.93 in (D). This product comes with an 18 month warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Syn Bag/Pkt Filter, MERV13, 24"x24"x22", 8P (208-108-122)
- HONEYWELL 135499 Setpoint Knob For (135499)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/4 (VG1845DN)
- HONEYWELL HOME HUMIDIFIER PAD, STANDARD (HC22A1007)
- SQUARE D 30A LD Safety Switch (L211N)
- TSURUMI Check Valve (801-015)
- FOSTORIA Element, FPE RP, 3150W, 480V, FSS - Series (64337-010)
- BASO J999Mka-2H Multi-Mount Pilot (J999MKA-2H)
- EMPIRE VENTILATION Flat Roof Mounting Base, 14 In Galvanized (FB14G)
- HONEYWELL HOME LF UNION 1-1/4" NPT. 113-149 F TEMPERAT (MX128LF)
- HEIL QUAKER /ICP 1084197 Control Fan Timer S (1084197)
- Square D Furnace and Heater Parts