Shop All Furnace and Heater Parts
Square D
Safety switch, double throw, non fusible, 60A, 600V, 3 pole, 60HP, NEMA 4, 4X, 5, 304 steel
Mfr # DTU362DS
Zoro # G3995902
Free Shipping & Returns
$5,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # DTU362DS
- Zoro # G3995902
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | SW NOT FUSIBLE DT 600V 60A 3P NEMA4 4X 5 |
Description
The Square D by Schneider Electric brand Double Throw Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for Residential, light commercial, and industrial installations. Double throw safety switches transfer a load from one power source to another power source. 30A-100A F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require and switches can be field-converted to transfer a power source from one load to another. These switches come in fusible or non-fusible configurations and can be padlocked in the ON-OFF positions. This Double Throw Safety Switch has a rated current of 60A. This non-fusible disconnect switch is surface mounted and has a NEMA 4/4X/5 protection rating. This Double Throw Safety Switch complies to UL listed certifications dimensions for this product are 11.5 in (H), 30.26 in (W), 7.12 in (D). This product comes with an 18 month warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R32E93M)
- DAYTON Hinged Duct Access Door, 8 In. W, 8 In. H (2TFX3)
- WATERLINE CONTROLS Water Level Control Fill w/ Low Alarm (WLC4500-120VAC)
- HEIL QUAKER /ICP 1008724 Burner Assembly 3 (1008724)
- SQUARE D 30A LD Safety Switch (L211N)
- GOODMAN Filter, Rack (0161P00035)
- HONEYWELL HOME HOT SURFACE IGNITER, LEADWIRE 5.5", TEMP 2 (Q4100C9042)
- HONEYWELL At140B1206 40Va Trans 120V-24V (AT140B1206)
- HEAT WAGON Vanes, 1/2" (M8643)
- HONEYWELL HOME CHECK VALVE, FITS 1/2", 3/4" AND 1" AM-1 SERIES MIXING VALVE WITH UNIONS (AMCU100)
- RHEEM Integrated Furnace Control (62-25338-01)
- Square D Furnace and Heater Parts