Shop All Furnace and Heater Parts
Square D
Safety switch, double throw, non fusible, 60A, 600V, 3 pole, 60HP, NEMA 12, no knock outs
Mfr # DTU362AWK
Zoro # G7748602
product price: $3,104.99
/ea
Free Shipping & Returns
$3,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # DTU362AWK
- Zoro # G7748602
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | SWITCH NOT FUSIBLE DT N12 600V 60A 3P |
Description
The Square D by Schneider Electric brand Double Throw Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for Residential, light commercial, and industrial installations. Double throw safety switches transfer a load from one power source to another power source. 30A-100A F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require and switches can be field-converted to transfer a power source from one load to another. These switches come in fusible or non-fusible configurations and can be padlocked in the ON-OFF positions. This Double Throw Safety Switch has a rated current of 60A. This non-fusible disconnect switch is surface mounted and has a NEMA 12 protection rating. This Double Throw Safety Switch complies to UL listed certifications dimensions for this product are 11.96 in (H),29.94 in (W), 6.93 in (D). This product comes with an 18 month warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Slide Glass (172Mm X 288Mm) 1 (3R5019G07)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- AIR HANDLER 3-Ply Link Air Filter, 16x22", 44" Length (2DWA8)
- HONEYWELL V4043A1697 120V 1" Npt. 2-Way (V4043A1697)
- SQUARE D 30A LD Safety Switch (L211N)
- LENNOX Motor, 208/240V, 1/3 HP, 1075 rpm (68J24)
- TELEDYNE LAARS S2104300 Gasket, Burner (S2104300)
- HEIL QUAKER Control Board (1184594)
- FIELD CONTROLS Swg-6 Power Venter 416,000 (SWG-6)
- HONEYWELL HOME GOLDTOP UNIVERSAL AIR VENT, 1/4" NPT, 50 P (FV180A)
- REZNOR 131448 Vtr Mtr Mtg Plate Assy (131448)
- Square D Furnace and Heater Parts