Shop All Furnace and Heater Parts
Square D
Safety switch, double throw, non fusible, 200A, 600V, 3 pole, 15HP, neutral factory installed, NEMA 3R, bolt on
Mfr # 82344NRB
Zoro # G7748812
original price:
$6,778.32
27% off
new price: $4,904.99
/ea
Free Shipping & Returns
$4,904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 82344NRB
- Zoro # G7748812
- UPC # 785901149170
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | SW NOT FUSIBLE DT 200A 3P NEMA3R/NEUTRAL |
Description
The Square D by Schneider Electric brand Double Throw Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for Residential, light commercial, and industrial installations. Double throw safety switches transfer a load from one power source to another power source. 30A-100A F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require and switches can be field-converted to transfer a power source from one load to another. These switches come in fusible or non-fusible configurations and can be padlocked in the ON-OFF positions. This Double Throw Safety Switch has a rated current of 200A. This non-fusible disconnect switch is surface mounted. This Double Throw Safety Switch complies to UL listed certifications. Dimensions for this product are 24 in (H), 32.5 in (W),10.63 in (D). This product comes with an 18 month warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY PENN 02490 Roof Jack, Galvanized Steel (RJVC4)
- TEMPCO Swaged Cartridge Heater, 2 In. L (HDC15154)
- B & K Stove Fan Heat Powered (810CABBX)
- DAYTON Med Duty Fan, 19,480 cfm, 115/208-230V (7M814)
- SQUARE D 30A LD Safety Switch (L211N)
- HONEYWELL HOME UNIVERSAL HOT SURFACE IGNITER OVERP, PK 6 (Q3200U2002)
- FUNCTIONAL DEVICES-RIB Relay 24Vac/Dc 30A DPDT Power Control Rly (RIB24P30)
- SIEMENS Contactor 120V 1No/1Nc 9A (3RT2023-1AK60)
- GOODMAN HIS Board with 9-Pin Connector (B1809913S)
- RAYPAK Burner with Gasket and Screws (007442F)
- WHITE-RODGERS 1F83C-11Pr 80 Series Clear (1F83C-11PR)
- Square D Furnace and Heater Parts