Shop All Temperature Controllers
Square D
Safety switch, double throw, non fusible, 200A, 600V, 3 pole, 15hp, neutral factory installed, NEMA 1
Mfr # 82344N
Zoro # G3576453
product price: $2,459.99
/ea
Free Shipping & Returns
$2,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Throw Safety Switch
- Voltage 480V AC; 250V DC
- Description/Special Features Mercury Free
- Amps 200 A
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 82344N
- Zoro # G3576453
- UPC # 785901119395
- Country of Origin Mexico
- Category Temperature Controllers
Dimensions
Width | 23.88 in |
Depth | 11.75 in |
Height | 30.88 in |
Description
The Square D by Schneider Electric brand Double Throw Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for Residential, light commercial, and industrial installations. Double throw safety switches transfer a load from one power source to another power source. 30A-100A F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require and switches can be field-converted to transfer a power source from one load to another. These switches come in fusible or non-fusible configurations and can be padlocked in the ON-OFF positions. This Double Throw Safety Switch has a rated current of 200A. This non-fusible disconnect switch is surface mounted. This Double Throw Safety Switch complies to UL listed certifications. Dimensions for this product are 23.88 in (H), 30.88 in (W), 11.75 in (D). This product comes with an 18 month warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X3LG6NM)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included 10 A to 30 A, Not Rated (BP/ATC-A5-RP)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Black, Nylon Jacket, PVC Insulation (58018204)
- GARDNER BENDER 8" L Releasable Cable Tie PK 25 (47-108)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- YORK Control, 26 deg Open/38 deg. F Close, SPST (S1-025-27727-003)
- FUTURE DESIGN 11-26V-Ac 11-26V-Dc Temperature Controller (FDC-L91 L91-541B)
- HONEYWELL T775B2016 Electronic Temperature (T775B2016)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- OMRON Temperature Controller (E5CSV-R1T-F AC100-240)
- INTEGRA MILTEX Selkirk Corporation Selkirk Direct-temp Wall Thimble (77389)
- Square D Programmable Logic Controls (PLC)