Shop All Furnace and Heater Parts
Square D
Safety switch, double throw, non fusible, 200A, 600V, 3 pole, 15hp, NEMA 12
Mfr # H82344
Zoro # G3996219
product price: $6,865.99
/ea
Free Shipping & Returns
$6,865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # H82344
- Zoro # G3996219
- UPC # 785901077077
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | SW NOT FUSIBLE DT 600V 200A 3P NEMA12 |
Description
The Square D by Schneider Electric brand Double Throw Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for Residential, light commercial, and industrial installations. Double throw safety switches transfer a load from one power source to another power source. 30A-100A F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require and switches can be field-converted to transfer a power source from one load to another. These switches come in fusible or non-fusible configurations and can be padlocked in the ON-OFF positions. This Double Throw Safety Switch has a rated current of 200A. This non-fusible disconnect is surface mounted and has a NEMA 12 protection rating. This Double Throw Safety Switch complies to UL listed certifications. Dimensions for this product are 26.25 in (H), 32.5 in (W),10.63 in (D). This product comes with an 18 month warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331040025)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F952)
- EXTRACT-ALL Fume Extractor and Air Cleaning System (SP-400)
- TOPOG-E Manway Gasket, Series 2000, Graphite, 14 in x 18 in x 1-1/2 in, Elliptical, PK 2 (T2000-14X18X1-1/2E-PK2)
- SQUARE D 30A LD Safety Switch (L211N)
- LIEBERT AIR FLOW SENSING SWITCH OPEN (172296P1)
- HONEYWELL HOME TWO-WAY FAN COIL VALVE, 1/2 IN. SWEAT, 3.5 CV (VU52S2028)
- SIEMENS Sweat Zone Valve, 1/2", 2-Way, 1.0 CV (599-00510)
- HONEYWELL HOME REPLACEMENT FILTER PACK FOR DR65 DEHUMID (50049537-005)
- ROBERTSHAW Electric Limit Control (5225-059)
- ECONOMASTER Furnace Motor, 1/2 HP, 1075 rpm, 115V (EM3587)
- Square D Furnace and Heater Parts