Shop All Switch Accessories
Square D
Safety switch, double throw, non fusible, 200A, 240V, 2 pole, 15hp, NEMA 1
Mfr # 82254N
Zoro # G0837886
product price: $2,136.99
/ea
Free Shipping & Returns
$2,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30.88 in
- Width 19.63 in
- Depth 9.75 in
- Standards UL Listed
- [Ue] Rated Operational Voltage 240 V AC, 250 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 82254N
- Zoro # G0837886
- UPC # 785901017417
- Country of Origin United States
- Category Switch Accessories
Dimensions
Height | 30.88 in |
Width | 19.63 in |
Depth | 9.75 in |
Details
Item | Switch |
Standards | UL Listed |
[Ue] Rated Operational Voltage | 240 V AC, 250 V DC |
Line Rated Current | 200 A |
Disconnector Device Type | non-fusible disconnect switch |
Tightening Torque | 340-340 lbf.in (AWG 6...300 kcmil) |
Nema Degree of Protection | NEMA 1 |
Device Mounting | surface |
Awg Gauge | AWG 6...300 kcmil copper or aluminium |
Short-Circuit Current | 10 kA H or J |
Product or Component Type | Double Throw Safety Switch |
Fuse Type | H or J |
Series Name | general duty |
Number of Poles | 2 |
Device Composition | neutral (factory installed) |
Nema Degree Of Protection | NEMA 1 |
Number Of Poles | 2 |
Product Or Component Type | Double Throw Safety Switch |
Product Certifications | UL Listed |
Description
Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NBKA)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 8A, 125V AC, 200kA at 125V AC, 5 PK (GMA-8-R)
- HALEX Bushing Anti-Short Indr 1/2In (75403)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 36.00)
- SQUARE D Safety Sw Lug Kit Two#6250Mcm 3 Lugs (AL20DTF)
- SQUARE D Safety switch solid neutral assembly, Square D, copper/aluminium, max 600A rated (DT600NKD)
- SQUARE D Disconnect mechanism, cable operated, cable operator, 36 inch cable, for 9422TCF, TCN, TDF, TDN, TEF or TEN switch (9422CFT30)
- SQUARE D Operating mechanism, flange mounted, variable depth, handle mechanism, 4in handle, NEMA 4X enclosure (9422A4)
- SQUARE D Safety switch accessory, heavy duty, lock off guard kit, 30A/600V, 60A/240V (LOGK1)
- SQUARE D Switch Door Close Mech (9423M4)
- POWER FIRST Miniature Push Button Switch, 6A @ 125V (2VLN3)
- Square D Switches