Shop All Switch Accessories
Square D
Safety switch accessory, heavy duty, lock off guard kit, 30A/600V, 60A/240V
Mfr # LOGK1
Zoro # G3155050
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Or Component Type lock-off guard kit
- Provided Equipment 1 x lock-off guard || 2 x Screws || 1 x label
- Tightening Torque 4.5-4.5 N.m
- Product Destination safety switch heavy duty 30-30 A || safety switch heavy duty 60-60 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LOGK1
- Zoro # G3155050
- UPC # 785901879718
- Country of Origin United States
- Category Switch Accessories
Details
Item | Lock Off Guard Kit |
Product Or Component Type | lock-off guard kit |
Provided Equipment | 1 x lock-off guard || 2 x Screws || 1 x label |
Tightening Torque | 4.5-4.5 N.m |
Product Destination | safety switch heavy duty 30-30 A || safety switch heavy duty 60-60 A |
Description
The Square D by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Single Throw Safety Switch has a rated current of 100A and is UL listed with a NEMA 3R rating of protection. This Lock Off Guard Kit for 30A & 60A, 240V, are for heavy duty safety switch, with a UL listed & CSA certification.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (LPN-RK-3-2/10SP)
- SQUARE D Control Transformer, 1000 VA UL; 1000 VA CSA; 1000 VA NOM; 630 VA, Not Rated, 115 °C (9070T1000D37)
- SQUARE D Thermal Unit, 1.17 to 1.29A (A1.39)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Satin Finish, Biscuit (SC-2-BI)
- SQUARE D Safety switch accessory, heavy duty, solid neutral assembly kit, PowerPacT M/P, 250A to 1200A (SN1200)
- SQUARE D FINGERSAFE LIGHT MODULE SWITCH PARTS AND ACCESSORY (9001KM38)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- SQUARE D Operating mechanism, flange mounted, variable depth, 6in dual cable handle mechanism, NEMA 1, 3R, 4, 12 enclosure (9422AP1)
- SQUARE D Kit Equipment Ground Cu (GTK0610C)
- ALLEN BRADLEY CONTACT CARTRIDGE W/ LATCH SWITCH Parts (800E-2LX11)
- Square D Switch Accessories