Shop All Circuit Breaker & Panelboard Accessories
Square D
Safety Switch, 30A, 120V AC, 2 Poles
Mfr # D211NCP
Zoro # G2919031
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 30A
- Number of Poles 2
- Max. Wire Size AWG 6 copper || AWG 6 aluminium
- Min. Wire Size AWG 14, AWG 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # D211NCP
- Zoro # G2919031
- UPC # 47569521546
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 6 copper || AWG 6 aluminium |
Min. Wire Size | AWG 14, AWG 12 |
Height | 9.25 in |
Width | 6.75 in |
Depth | 3.63 in |
Description
The Square D by Schneider Electric 30 amp 240 volt 2-pole general duty safety switch is designed for residential and commercial applications where durability and economy are prime considerations. Typical loads are lighting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Reducer, 3 In. x 2 In., PVC, 2-1/4 In. L (5140867)
- AC WORKS NEMA 6-15P 15A 250V Straight-blade Plug with UL, C-UL Approval (AS615P)
- SQUARE D Cb Handle Padlock Attachment (HPAFD)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800A, 3/0 AWG to 750kcmil, unit mount and I-Line, Al, qty 3 (AL800P7K)
- SQUARE D Qo Ground Bar Kit, Number of Terminals: 16 (PK15GTAL)
- SQUARE D Load Ctr Main Lg Hml100A (HOM612L100RBCP)
- SQUARE D Panelboard Cover, Flush (NC32F)
- SQUARE D Cover, Surface, 20Wx50L (NC50S)
- SQUARE D Mini circuit breaker accessory, QO, bracket kit, retaining, 1 pole (PK1MB)
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (HOM612L100FCP)
- Square D Circuit Breaker & Panelboard Accessories