Shop All Circuit Breaker & Panelboard Accessories
Square D
Safety Switch, 200 A, 600VAC
Mfr # PKOGTC2
Zoro # G7492782
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heavy Duty Safety Switch Ground Bar Assembly
- Voltage 600VAC
- Amps 200 A
- Max. Wire Size 4 AWG
- Min. Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # PKOGTC2
- Zoro # G7492782
- UPC # 785901495994
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Details
Item | Safety Switch |
For Use With | Heavy Duty Safety Switch Ground Bar Assembly |
Voltage | 600VAC |
Amps | 200 A |
Includes | (2) Lugs, (2) Mounting Screws, Label |
Line Rated Current | 200 A F5 || 200 A F7 |
Awg Gauge | AWG 4 copper |
Tightening Torque | 35-35 lbf.in 2.08-5.261 mm2² (AWG 14...AWG 10) || 35-35 lbf.in 5.261-5.261 mm2² (AWG 10) || 40-40 lbf.in 8.367-8.367 mm2² (AWG 8) || 45-45 lbf.in 13.30-21.15 mm2² (AWG 6...AWG 4) |
Product Or Component Type | safety switch grounding bar |
Series Name | heavy duty |
Contact Form | 6PST |
Compatible Product Type | Safety Switches |
Product Type | Grounding Kit |
IP Rating | Not Rated |
Description
Grounding Kit, For Use With Heavy Duty Safety Switch Ground Bar Assembly, Includes (2) Lugs, (2) Mounting Screws, Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 8, Natural, 100PK (TR88302N)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-3/0CB)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242012)
- HARTING Rectangular Connector Insert, 10 A (09140173001)
- SQUARE D Trim Clamp (LP9501)
- SQUARE D NQ Panelboard, sub feed lug kit, 100 A (NQSFL1)
- SQUARE D Panelboard accessory, NF, extension kit, 6 inch rail (NF6RDE)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 68in H (NC68S)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37444)
- ABB KXTBRHESTFP, RHE XT1-XT3 F/P STAND. RETURNED (KXTBRHESTFP)
- Square D Circuit Breaker & Panelboard Accessories