Shop All Circuit Breaker & Panelboard Accessories
Square D
Rotary Operator, 125 A, 3 Poles
Mfr # 9421LB4
Zoro # G6565008
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers
- Amps 125 A
- Number of Poles 3
- Includes 6 in Handle, Long Shaft
- Frame Type 125A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LB4
- Zoro # G6565008
- UPC # 785901093459
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 6 in |
Details
Item | Rotary Operator |
For Use With | NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers |
Amps | 125 A |
Number of Poles | 3 |
Includes | 6 in Handle, Long Shaft |
Frame Type | 125A |
Shaft Type | long |
Marking | OFF - Trip - ON |
Product Or Component Type | Operating Mechanism |
Mounting Location | on door |
Description
Rotary Operator, For Use With NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers, 125 A Amps, Number of Poles 3, Includes 6 in Handle, Long Shaft, Frame Type 125A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF7)
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M30)
- HUBBELL PREMISE WIRING Hubbell SFBW10 Faceplate Module - White (SFBW10)
- ACME ELECTRIC Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC (TF279261S)
- SQUARE D Switch, 60 A, 240V AC, 2 Poles (QO260NATR)
- SQUARE D Circuit breaker accessory, PowerPacT M/P/R, undervoltage trip, 110VAC to 130VAC, 125VDC (S33670)
- SQUARE D Cb Undervoltage Trip 2430V Ac/Dc (S33668)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 86in H (NC86VS)
- SQUARE D Cb Pocket Battery For Micrologic (S434206)
- SQUARE D Panelboard Cover, NC, 400A (NC74VS)
- SIEMENS Hub Top Feed Siemen1-1/4 (ECHS125)
- Square D Circuit Breaker & Panelboard Accessories