Shop All Safety & Disconnect Switch Accessories
Square D
Rotary Operating Mech 600Vac 250 Nema
Mfr # 9421LJ4
Zoro # G0564649
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Rotary Operating Mech 600Vac 250 Nema
- Length 6 in
- Shaft Type long
- Product Compatibility NEMA 1/3R/12 enclosure
- Product Or Component Type Circuit Breaker Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LJ4
- Zoro # G0564649
- UPC # 785901700463
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Length | 6 in |
Handle Length | 6 in (152.40 mm) |
Details
Item | Rotary Operating Mechanism |
Product Type | Rotary Operating Mech 600Vac 250 Nema |
Shaft Type | long |
Product Compatibility | NEMA 1/3R/12 enclosure |
Product Or Component Type | Circuit Breaker Mechanism |
Description
Rotary Operating Mechanism, Product Type Rotary Operating Mech 600Vac 250 Nema
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X3NPW6)
- GREENGATE Rc, Zone 1, Rl White (RC-3TLB-Z1D-W)
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount, 50PK (805950B)
- EATON BUSSMANN Mounting Channel, 0.59 in H, 1.38in W, PK10 (DRL35MMHI)
- SQUARE D Operating Mechanism Handle Nema (9421LHP8)
- SQUARE D Circuit breaker accessory, PowerPacT B/H/J, handle assembly, rotary, 3 inch, 125A to 250A, NEMA 3/4/4X, chrome plated (9421LC43)
- SQUARE D Fuse Clip, 120/240VAC, 30A (RFK03L)
- SQUARE D Switch Handle Kit 30 60A (4056684150K)
- SQUARE D Fuse Kit, 240VAC, 600A (DRK600)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK1)
- PANDUIT Gate Valve Lock-Out Dev, 10"-13in, Rd (PSL-V13)
- Square D Switches