Shop All Contactor Accessories
Square D
Rotary Handle Starter
Mfr # GV2P08
Zoro # G410065757
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-2; EN/IEC 60947-4-1
- Color Dark Gray
- Height 3.50 in (89 mm)
- Depth 3.82 in (97 mm)
- Width 1.77 in (45 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # GV2P08
- Zoro # G410065757
- Country of Origin Unknown
- Category Contactor Accessories
Dimensions
Height | 3.50 in (89 mm) |
Depth | 3.82 in (97 mm) |
Width | 1.77 in (45 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Door Kit, 125A, 3 Poles (9421LB7)
- INTERMATIC Electromechanical Timer, Swim Pool (T10404R)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG610)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120CAFI)
- SQUARE D Bracket, Mounting (9999BLX)
- SQUARE D Replacement Contact Kit, Manual, M-0 (9998ML1)
- SQUARE D Replacement Contact Kit, NEMA 3 (9998SL6)
- SQUARE D Replacement Contact Kit, Hoist (9998RA10)
- SQUARE D 3 Pole 6.3 Amp Motor Starter (GV2ME10)
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- ABB MCBH-01, 1 NC CONTACT BLOCK W/HLDR, PK 10 (MCBH-01)
- Square D Motor Controls