Shop All CAM Switches
This Product is Discontinued
Square D
Rotary Cam Switch Operator, 9003, K2 (Discontinued)
Mfr # 9003KBF1C410
Zoro # G1646127
This Product is Discontinued
Key Features
- Switch Not Included
- Switch Type K2
- Voltage Rating 600
- For Use With 9003 Series
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9003KBF1C410
- Zoro # G1646127
- UPC # 785901045403
- Country of Origin Germany
- Category CAM Switches
Details
Item | Rotary Cam Switch Operator |
Switch | Not Included |
Switch Type | K2 |
Voltage Rating | 600 |
For Use With | 9003 Series |
Standards | UL |
Legend Color | Chrome |
Operator Color | Black |
Accessory Type | Rotary Cam Switch Operator |
Description
Rotary Cam Switch Operator, For Use With 9003 Series, Switch Type K2, Operator Color Black, Legend Color Chrome, Switch Not Included, Voltage Rating 600, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.