Shop All Magnetic Motor Starters
Square D
Reversing Starter 600Vac 27A Nema, Not Rated NEMA Rating, 110/120V AC, 3 Poles
Mfr # 8736SCO7V02S
Zoro # G0561541
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110/120V AC
- Enclosure NEMA Rating Not Rated
- Auxiliary Contact Form No Auxiliary Contacts
- Starter Type Reversing
- Amps AC 27 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8736SCO7V02S
- Zoro # G0561541
- UPC # 785901874409
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 1 |
Width | 138.94 mm |
Height | 293 mm |
Depth | 134.87 mm |
Description
Type S NEMA reversing magnetic starters are used for full voltage starting, stopping, and reversing AC squirrel cage motors. NEMA 8736 reversing starters are available in NEMA Sizes 00 to 7 and have ratings up to 810 amperes. NEMA reversing starters consist of two 8502S NEMA contactors that are mechanically and electrically interlocked and an overload relay. Sizes 0-5 reversing starters are available in either horizontal or vertical arrangements. This reversing starter is arranged vertically. This 3 pole NEMA Size 1 reversing starter has an 27 ampere rating. This three phase NEMA Size 1 reversing starter has 7.5 HP at 200 and 230 VAC and 10 HP at 460 and 575 VAC ratings. This reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA reversing starter is an open device without an enclosure. This starter is 11.52 inches tall, 5.47 inches wide and 5.31 inches deep. A wide variety of accessories are available for Type S starters. Type S reversing NEMA motor starters are UL listed and CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 100 ft. BK (E3628)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6000)
- EATON Toggle Switch, DPST, 10A @ 250V, Solder Lug (7561K4)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 3-1/2In (RB400-350)
- SQUARE D Starter Motor Control 600Vac, NEMA 1 NEMA Rating, 110/120V AC, 3 Poles, No Auxiliary Contacts (8538SBG12V02S)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SDO1V03)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V02S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SEG1V06)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (8536SDO1V03H30)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SDO2V02H30S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SEG1V02S)
- Square D Starters