Shop All Circuit Breaker & Panelboard Accessories
Square D
Replacement cover, QO, for 20 space load center, flush, wide gutter, white
Mfr # QOC20UFWGW
Zoro # G3298459
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22.13 in
- Width 15.44 in
- Depth 0.01 in
- Number Of Spaces 20
- Product Compatibility for indoor load center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOC20UFWGW
- Zoro # G3298459
- UPC # 785901085843
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 22.13 in |
Width | 15.44 in |
Depth | 0.01 in |
Details
Item | Cover |
Number Of Spaces | 20 |
Product Compatibility | for indoor load center |
Surface Finish | baked enamel White |
Product Or Component Type | Load Center Cover |
Cover Type | flush cover |
Description
Cover,QO,load center,20 circuits,flu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Orange (WL-SW-025-50-OR)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, White, Color-Coded PVC Insulation (C2016A.12.02)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Blue (HS2-150-25-BL)
- VAST Strut Channel Fitting, Silver, 1/4 (V329-45EG)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- SQUARE D 2 Style A Univ Hub (A200)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26985)
- SQUARE D Accessory, PowerPacT L, neutral assembly kit for circuit breaker enclosure, 400 to 600A, copper (SNC800LX)
- SQUARE D Multi 9 Hinged Transparent Cover (14210)
- SQUARE D Lug, 225A, 2 Poles (HOML2225)
- SCHNEIDER ELECTRIC Fault Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26927)
- Square D Circuit Breaker & Panelboard Accessories