Shop All Contactor Accessories
Square D
Replacement Contact Kit, NEMA 6
Mfr # 9998SL26
Zoro # G7334765
Free Shipping & Returns
$6,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Schneider SH Type Contactors
- Contacts per Kit 3
- Starter Size 6
- Includes Movable Contacts, Springs, Stationary Contacts
- Number Of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9998SL26
- Zoro # G7334765
- UPC # 785901625339
- Country of Origin Mexico
- Category Contactor Accessories
Dimensions
Starter Size | 6 |
Nema Size | 6 |
NEMA Size | 6 |
Details
Item | Replacement Contact Kit |
For Use With | Schneider SH Type Contactors |
Contacts per Kit | 3 |
Includes | Movable Contacts, Springs, Stationary Contacts |
Number Of Poles | 3 |
Accessory / Separate Part Destination | class 8536 type S starter || class 8903 contactor |
Product Or Component Type | contact kit |
Number of Contacts Included | 3 |
Compatible with Series | 8502SH Contactors, 8536SH Starters, 8903SY Lighting Contactors |
Description
Replacement Contact Kit, Number of Contacts Included 3, Compatible with Series 8502SH Contactors, 8536SH Starters, 8903SY Lighting Contactors, NEMA Size 6, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSMN24DA)
- EATON BUSSMANN Limiter Fuse, ALS Series, 250A, Fast-Acting, Not Rated, Bolt-On (ALS-250B)
- SCHNEIDER ELECTRIC Auxiliary contact block, TeSys Deca, 2NO + 2NC, front mounting, screw clamp terminals, red front face (LADN22S)
- SQUARE D Bracket, Mounting (9999BLX)
- SQUARE D Replacement Contact Kit, Manual, M-0 (9998ML1)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- SQUARE D Replacement Contact Kit, Lighting, 30A (9998RA5B)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- SQUARE D Replacement Contact Kit, NEMA 0 (9998SL2)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- Square D Motor Controls