Shop All Contactor Accessories
Square D
Replacement Contact Kit, NEMA 3
Mfr # 9998SL6
Zoro # G7375952
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Schneider SE Type Contactors
- Contacts per Kit 2
- Starter Size 3
- Includes Movable Contacts, Springs, Stationary Contacts
- Accessory / Separate Part Destination class 8536 type S starter || class 8903 contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9998SL6
- Zoro # G7375952
- UPC # 785901788638
- Country of Origin Mexico
- Category Contactor Accessories
Dimensions
Starter Size | 3 |
Nema Size | 3 |
NEMA Size | 3 |
Details
Item | Replacement Contact Kit |
For Use With | Schneider SE Type Contactors |
Contacts per Kit | 2 |
Includes | Movable Contacts, Springs, Stationary Contacts |
Accessory / Separate Part Destination | class 8536 type S starter || class 8903 contactor |
Product Or Component Type | contact kit |
Number Of Poles | 2 |
Compatible with Series | 8903SQ Lighting Contactors, 8536SE Starters |
Number of Contacts Included | 2 |
Description
Replacement Contact Kit, Number of Contacts Included 2, Compatible with Series 8903SQ Lighting Contactors, 8536SE Starters, NEMA Size 3, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 65 psi, Standard Action (9013FSW29J21)
- LUTRON Pico Fan Remote White (PJ2-3BRL-WHF01R)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S08RD-TA)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL25)
- SQUARE D Bracket, Mounting (9999BLX)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- SQUARE D 3 Pole 6.3 Amp Motor Starter (GV2ME10)
- SQUARE D Replacement Contact Kit, Lighting, 60A (9998SL4)
- SQUARE D Replacement Contact Kit, Lighting, 100A (9998SL7)
- SQUARE D Replacement Contact Kit, NEMA 1 and 1P (9998SL3)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- Square D Contactor Accessories