Shop All Contactor Accessories
Square D
Replacement Contact Kit, NEMA 2
Mfr # 9998SL14
Zoro # G7371567
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Schneider SD Type Contactors
- Contacts per Kit 4
- Starter Size 2
- Includes Movable Contacts, Springs, Stationary Contacts
- Product Or Component Type contact kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9998SL14
- Zoro # G7371567
- UPC # 785901882411
- Country of Origin Mexico
- Category Contactor Accessories
Dimensions
Starter Size | 2 |
Nema Size | 2 |
NEMA Size | 2 |
Details
Item | Replacement Contact Kit |
For Use With | Schneider SD Type Contactors |
Contacts per Kit | 4 |
Includes | Movable Contacts, Springs, Stationary Contacts |
Product Or Component Type | contact kit |
Number Of Poles | 4 |
Accessory / Separate Part Destination | class 8536 type S starter || class 8903 contactor |
Compatible with Series | 8502SD Contactors, 8536SD Starters, 8903SP Lighting Contactors |
Number of Contacts Included | 4 |
Description
Replacement Contact Kit, Number of Contacts Included 4, Compatible with Series 8502SD Contactors, 8536SD Starters, 8903SP Lighting Contactors, NEMA Size 2, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LA)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (FNQ-R-3-2/10)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM22F7)
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- SQUARE D Replacement Contact Kit, Lighting, 100A (9998SL7)
- SQUARE D Replacement Contact Kit, Hoist (9998RA10)
- SQUARE D 3 Pole 6.3 Amp Motor Starter (GV2ME10)
- SQUARE D Replacement Contact Kit, Manual, M-0 (9998ML1)
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- YORK 24v 30A 3 pole Contactor (S1-5882872)
- Square D Motor Controls