Shop All Contactor Accessories
Square D
Replacement Contact Kit, NEMA 00
Mfr # 9998SJ1
Zoro # G0397616
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Schneider SA Type Contactors
- Contacts per Kit 3
- Starter Size 00
- Includes Movable Contacts, Springs, Stationary Contacts
- Number Of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9998SJ1
- Zoro # G0397616
- UPC # 785901771258
- Country of Origin Mexico
- Category Contactor Accessories
Dimensions
Starter Size | 00 |
Nema Size | 0 |
NEMA Size | 0 |
Details
Item | Replacement Contact Kit |
For Use With | Schneider SA Type Contactors |
Contacts per Kit | 3 |
Includes | Movable Contacts, Springs, Stationary Contacts |
Number Of Poles | 3 |
Series Name | B |
Accessory / Separate Part Destination | class 8536 type S starter |
Product Or Component Type | contact kit |
Compatible with Series | 8502SA Contactors, 8536SA Starters |
Number of Contacts Included | 3 |
Description
Replacement Contact Kit, Number of Contacts Included 3, Compatible with Series 8502SA Contactors, 8536SA Starters, NEMA Size 0, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215C)
- EAGLE ASPEN Single Flexible Cable Clips with Screws, 100 pk (500206)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- DECORA WALLPLATE SCREWS 5/16""IV (86400-PRT)
- SQUARE D Replacement Contact Kit, Manual, M-0 (9998ML1)
- SQUARE D Replacement Contact Kit, NEMA 3 (9998SL6)
- SQUARE D Replacement Contact Kit, NEMA 0 (9998SL2)
- SQUARE D Replacement Contact Kit, NEMA 1 and 1P (9998SL3)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- SQUARE D Replacement Contact Kit, Hoist (9998RA10)
- ABB VE5-1, A9-A40 MECH/ELEC INTERLOCK AC (VE5-1)
- Square D Contactor Accessories