Shop All Contactor Accessories
Square D
Replacement Contact Kit, NEMA 0
Mfr # 9998SL2
Zoro # G1676263
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Schneider SB Type Contactors
- Contacts per Kit 3
- Starter Size 0
- Includes Movable Contacts, Springs, Stationary Contacts
- Number Of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9998SL2
- Zoro # G1676263
- UPC # 785901867210
- Country of Origin Mexico
- Category Contactor Accessories
Dimensions
Starter Size | 0 |
Nema Size | 0 |
NEMA Size | 0 |
Details
Item | Replacement Contact Kit |
For Use With | Schneider SB Type Contactors |
Contacts per Kit | 3 |
Includes | Movable Contacts, Springs, Stationary Contacts |
Number Of Poles | 3 |
Product Or Component Type | contact kit |
Accessory / Separate Part Destination | class 8536 type S starter |
Compatible with Series | 8536SB Starters |
Number of Contacts Included | 3 |
Description
Replacement Contact Kit, Number of Contacts Included 3, Compatible with Series 8536SB Starters, NEMA Size 0, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 24 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30584)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 4A, 1 Pole, 277V AC, C Curve (5SJ41047HG42)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- SQUARE D Replacement Contact Kit, Lighting, 30A (9998RA5B)
- SQUARE D Replacement Contact Kit, Lighting, 60A (9998SL4)
- SQUARE D 3 Pole 6.3 Amp Motor Starter (GV2ME10)
- SQUARE D Bracket, Mounting (9999BLX)
- SQUARE D Replacement Contact Kit, NEMA 2 (9998SL14)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29261CC00)
- Square D Contactors & Contacts