Shop All Contactor Accessories
Square D
Replacement Contact Kit, Manual, M1, M1P
Mfr # 9998ML2
Zoro # G0535464
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Schneider 2510 Manual Starters Type M and T
- Contacts per Kit 3
- Starter Size M1 and M1P
- Includes Movable Contacts, Springs, Stationary Contacts
- Number of Contacts Included 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9998ML2
- Zoro # G0535464
- UPC # 785901792406
- Country of Origin Mexico
- Category Contactor Accessories
Dimensions
Starter Size | M1 and M1P |
NEMA Size | 1, 1P |
Details
Item | Replacement Contact Kit |
For Use With | Schneider 2510 Manual Starters Type M and T |
Contacts per Kit | 3 |
Includes | Movable Contacts, Springs, Stationary Contacts |
Number of Contacts Included | 3 |
Compatible with Series | 2510M Manual Starters, 2510T Manual Starters |
Description
Replacement Contact Kit, Number of Contacts Included 3, Compatible with Series 2510M Manual Starters, 2510T Manual Starters, NEMA Size 1, 1P, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 15 A (GEN4000)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 40A, 250V AC, Non-Indicating (NON-40)
- AC WORKS California Standard 50A 125/250V 4-Wires Locking Male Plug Assembly (CS6365)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BA)
- SQUARE D 3 Pole 6.3 Amp Motor Starter (GV2ME10)
- SQUARE D Replacement Contact Kit, Manual, M-0 (9998ML1)
- SQUARE D Replacement Contact Kit, NEMA 0 (9998SL2)
- SQUARE D Bracket, Mounting (9999BLX)
- SQUARE D Replacement Contact Kit, Lighting, 60A (9998SL4)
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- DAYTON Mechanical Interlock, Reversing, IEC, 9-32A (6FZJ1)
- Square D Contactor Accessories