Shop All Contactor Accessories
Square D
Replacement Contact Kit, Lighting, 30A
Mfr # 9998RA5B
Zoro # G1312473
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Schneider Class 8903 Type L and LX Lighting Contactors
- Contacts per Kit 4
- Starter Size 30A
- Includes Movable Contacts, Springs, Stationary Contacts
- Number Of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9998RA5B
- Zoro # G1312473
- UPC # 785901081098
- Country of Origin Mexico
- Category Contactor Accessories
Dimensions
Starter Size | 30A |
Details
Item | Replacement Contact Kit |
For Use With | Schneider Class 8903 Type L and LX Lighting Contactors |
Contacts per Kit | 4 |
Includes | Movable Contacts, Springs, Stationary Contacts |
Number Of Poles | 4 |
Product Or Component Type | contact kit |
Line Rated Current | 30-30 A |
Accessory / Separate Part Destination | class 8965 contactor |
Compatible with Series | 8903L Lighting Contactors, 8903LX Lighting Contactors |
Number of Contacts Included | 4 |
Description
Replacement Contact Kit, Number of Contacts Included 4, Compatible with Series 8903L Lighting Contactors, 8903LX Lighting Contactors, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB4BVB1)
- IDEAL Connector, PK25 (85-380)
- OMRON Time Delay Relay, 200 to 240VAC, 5A, DPDT (H3YN-2 AC200-230)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHE4)
- SQUARE D Replacement Contact Kit, Lighting, 100A (9998SL7)
- SQUARE D Replacement Contact Kit, Lighting, 60A (9998SL4)
- SQUARE D Replacement Contact Kit, NEMA 3 (9998SL6)
- SQUARE D Replacement Contact Kit, Manual, M-0 (9998ML1)
- SQUARE D Replacement Contact Kit, NEMA 2 (9998SL14)
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- Square D Contactor Accessories