Shop All Contactor Accessories
Square D
Replacement Contact Kit, Lighting, 200A
Mfr # 9998SL9
Zoro # G2389432
product price: $1,518.99
/ea
Free Shipping & Returns
$1,518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Schneider 8903SV and 8536SF Type Lighting Contactors
- Contacts per Kit 3
- Starter Size 200A
- Includes Movable Contacts, Springs, Stationary Contacts
- Number Of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9998SL9
- Zoro # G2389432
- UPC # 785901842217
- Country of Origin Mexico
- Category Contactor Accessories
Dimensions
Starter Size | 200A |
Nema Size | 3 |
NEMA Size | 4 |
Details
Item | Replacement Contact Kit |
For Use With | Schneider 8903SV and 8536SF Type Lighting Contactors |
Contacts per Kit | 3 |
Includes | Movable Contacts, Springs, Stationary Contacts |
Number Of Poles | 3 |
Product Or Component Type | contact kit |
Accessory / Separate Part Destination | class 8536 type S starter || class 8903 contactor |
Compatible with Series | 8536SF Starters, 8903SV Lighting Contactors |
Number of Contacts Included | 3 |
Description
Replacement Contact Kit, Number of Contacts Included 3, Compatible with Series 8536SF Starters, 8903SV Lighting Contactors, NEMA Size 4, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO RTD Probe, 100 Ohm, 6In, .25In Sheath (RTD00702)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- SQUARE D Replacement Contact Kit, NEMA 3 (9998SL6)
- SQUARE D Replacement Contact Kit, Hoist (9998RA10)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- SQUARE D Bracket, Mounting (9999BLX)
- SQUARE D Replacement Contact Kit, NEMA 1 and 1P (9998SL3)
- SQUARE D Replacement Contact Kit, NEMA 0 (9998SL2)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29261CC00)
- Square D Contactors & Contacts