Shop All Contactor Accessories
Square D
Replacement Contact Kit, Lighting, 100A
Mfr # 9998SL7
Zoro # G0477662
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Schneider 8903SQ and 8536SE Type Lighting Contactors
- Contacts per Kit 3
- Starter Size 3
- Includes Movable Contacts, Stationary Contacts
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9998SL7
- Zoro # G0477662
- UPC # 785901788706
- Country of Origin Mexico
- Category Contactor Accessories
Dimensions
Starter Size | 3 |
Nema Size | 3 |
NEMA Size | 3 |
Details
Item | Replacement Contact Kit |
For Use With | Schneider 8903SQ and 8536SE Type Lighting Contactors |
Contacts per Kit | 3 |
Includes | Movable Contacts, Stationary Contacts |
Number of Poles | 3 |
Product Or Component Type | contact kit |
Accessory / Separate Part Destination | class 8536 type S starter || class 8903 contactor |
Compatible with Series | 8536SE Starters, 8903SQ Lighting Contactors |
Number of Contacts Included | 3 |
Description
Replacement Contact Kit, Number of Contacts Included 3, Compatible with Series 8536SE Starters, 8903SQ Lighting Contactors, NEMA Size 3, Includes Movable Contacts, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2118N12)
- ALLEN BRADLEY CONTROL 1/4IN 65PSI 125V-AC PRESSURE SWITCH (836-C61A)
- NVENT HOFFMAN Conduit Hole Seal, 2.00 In Hole dia., SS (AS150SS)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- SQUARE D 3 Pole 6.3 Amp Motor Starter (GV2ME10)
- SQUARE D Replacement Contact Kit, NEMA 0 (9998SL2)
- SQUARE D Replacement Contact Kit, NEMA 1 and 1P (9998SL3)
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- SQUARE D Replacement Contact Kit, Lighting, 60A (9998SL4)
- SQUARE D Replacement Contact Kit, Manual, M-0 (9998ML1)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- Square D Contactor Accessories