Shop All Contactor Accessories
Square D
Replacement Contact Kit, Hoist
Mfr # 9998RA10
Zoro # G1284157
original price:
$291.94
9% off
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Schneider Class 8965 Series A and B Hoist Contactors
- Contacts per Kit 6
- Starter Size M0, M1 and M1P
- Includes Movable Contacts, Springs, Stationary Contacts
- Product Or Component Type contact kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9998RA10
- Zoro # G1284157
- UPC # 785901035961
- Country of Origin Mexico
- Category Contactor Accessories
Dimensions
Starter Size | M0, M1 and M1P |
NEMA Size | 0, 1, 1P |
Details
Item | Replacement Contact Kit |
For Use With | Schneider Class 8965 Series A and B Hoist Contactors |
Contacts per Kit | 6 |
Includes | Movable Contacts, Springs, Stationary Contacts |
Product Or Component Type | contact kit |
Number Of Poles | 3 |
Accessory / Separate Part Destination | class 8965 contactor |
Compatible with Series | 8965RO10 Reversing Hoist Contactors, 8965 Series A Hoist Contactors, 8965 Series B Hoist Contactors |
Number of Contacts Included | 6 |
Description
Replacement Contact Kit, Number of Contacts Included 6, Compatible with Series 8965RO10 Reversing Hoist Contactors, 8965 Series A Hoist Contactors, 8965 Series B Hoist Contactors, NEMA Size 0, 1, 1P, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC38)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 Long Thread 4-11mm (BG816MSTRI)
- LEVITON Recpt Tr 15A Iv 10Pack (T5320-IMP)
- YORK SOURCE1 Cntctr 2Pno 20A 24V (S1-02424101700)
- SQUARE D Replacement Contact Kit, Lighting, 100A (9998SL7)
- SQUARE D Replacement Contact Kit, NEMA 0 (9998SL2)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- SQUARE D Bracket, Mounting (9999BLX)
- SQUARE D Replacement Contact Kit, NEMA 2 (9998SL14)
- SQUARE D 3 Pole 6.3 Amp Motor Starter (GV2ME10)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN223)
- Square D Contactor Accessories