Shop All Relay Sockets
Square D
Relay Socket, Square, 5 Pins, 15 A
Mfr # 8501NR41B
Zoro # G4709985
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Standard
- Base Style - Relay Socket Square
- Contact Form - Relay Socket DPDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501NR41B
- Zoro # G4709985
- UPC # 785901218418
- Country of Origin Taiwan, Province of China
- Category Relay Sockets
Dimensions
Width - Relay Socket | 0.79 in |
Depth - Relay Socket | 1.13 in |
Width | 0.79 in |
Depth | 1.14 in |
Height - Relay Socket | 2.87 in |
Height | 2.87 in |
Flat Pin Width | 0.19 in |
Description
Relay Socket, Base Style Square, Contact Form SPDT, Current Rating 15 A, Electrical Connection Screw Clamp, Flat Pin Width 0.19 in, Number of Pins 5, Number of Terminals 5, Pin Shape Flat, Socket Type Elevator, Mounting Style DIN Rail & Surface, Color White, Compatible Relays Square D 8501R Miniature Series, Contact Rating (AC) 15 A @ 300V, Depth 1.14 in, Height 2.87 in, Standards CE Certified, CSA Certified, UL Recognized, Status Indicator None, Width 0.79 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Redundancy Module, 24V DC, 12/28V DC, 30W, 20A, DIN Rail (SDN 2.520RED)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Red (WL903-SP100-GREEN)
- NVENT HOFFMAN U-Connector, Comm, Steel, 8in. H x 8in. L (F88GUCGV)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- SQUARE D Plug in relay, Type N, relay socket, 11 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR61B)
- SQUARE D Relay Socket, Square, 14 Pins, 10 A (8501NR45B)
- SQUARE D Relay Socket, Square, 8 Pins, 10 A (8501NR42B)
- SQUARE D Plug in relay, Type N, relay socket, 11 blade, double tier, for 8510KU relays, bulk packaged (8501NR82B)
- SQUARE D Plug in relay, Type N, relay socket, 8 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR51B)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Octal, 11 Pin, 16A (8501NR62)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Square, 11 Pin (70-788EL11-1)
- Square D Electrical Relays