Shop All Overload Relays
This Product is Discontinued
Square D
Relay Pneumatic Timer Attachment Nema (Discontinued)
Mfr # 8501XTE2
Zoro # G0569987
Free Shipping & Returns
This Product is Discontinued
Key Features
- Product Or Component Type timing relay
- Product Certifications CE || CSA LR60905 class 3211 02 || UL recognized E78403 CCN NKCR2
- Time Delay Type on-delay
- Tightening Torque control circuit 1.02-1.36 N.m screw terminals
- Time Range 5 to 180 s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501XTE2
- Zoro # G0569987
- UPC # 785901537366
- Country of Origin Mexico
- Category Overload Relays
Details
Item | Relay Pneumatic Timer Attachment Nema |
Product Or Component Type | timing relay |
Product Certifications | CE || CSA LR60905 class 3211 02 || UL recognized E78403 CCN NKCR2 |
Time Delay Type | on-delay |
Tightening Torque | control circuit 1.02-1.36 N.m screw terminals |
Time Range | 5 to 180 s |
Contacts Type And Composition | 1 NO/1 NC |
Relay Type | control relay |
Electrical Connection | screw clamp terminals |
Awg Gauge | AWG 18 to AWG 12 copper |
Terminal Tightening Torque | Control circuit 9.03 to 12.04 lbf.in (1.02 to 1.36 N.m) screw terminals |
Description
Relay Pneumatic Timer Attachment Nema
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.