Shop All Replacement Coils
Square D
Relay Coil 120Vac 60Hz
Mfr # 3109641609
Zoro # G0850915
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inrush Power In Va 550 VA
- Product Or Component Type coil
- Accessory / Separate Part Destination class 8903 type SQ/SV/SX/SY/SZ lighting contactor
- [Ue] Rated Operational Voltage 120 V AC 60 Hz || 110 V AC 50 Hz
- Rated Operational Voltage 120 V AC 60 Hz; 110 V AC 50 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 3109641609
- Zoro # G0850915
- UPC # 785901470304
- Country of Origin Mexico
- Category Replacement Coils
Details
Item | Relay Coil 120Vac 60Hz |
Inrush Power In Va | 550 VA |
Product Or Component Type | coil |
Accessory / Separate Part Destination | class 8903 type SQ/SV/SX/SY/SZ lighting contactor |
[Ue] Rated Operational Voltage | 120 V AC 60 Hz || 110 V AC 50 Hz |
Rated Operational Voltage | 120 V AC 60 Hz; 110 V AC 50 Hz |
Description
Relay Coil 120Vac 60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, black, 30mm, spring return, 1 NO (9001KR24BH5)
- PROSKIT Mini, Punchdown Tool (66 Type) (700-025)
- EATON Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-055-0-4)
- SQUARE D Coil, Magnetic, 120 Vac (2959S13W30B)
- SQUARE D Coil, Magnetic, 120vac (3109640009)
- SQUARE D Coil, Magnetic, 240vac (3106340947)
- SQUARE D NEMA Control Relay, 8NO, 120VAC, 10A (8501XO80V02)
- SQUARE D NEMA Control Relay, 12NO, 120VAC, 10A (8501XO1200V02)
- SQUARE D AC Magnetic Coil (9998X44)
- SQUARE D Coil, Magnetic, 240vac (3104140051)
- Square D Replacement Coils