Shop All Plug-In Relays
Square D
Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT
Mfr # 8501CO16V24
Zoro # G0844700
original price:
$93.50
4% off
new price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 600VAC
- Contact Form - Relay 2 NO/2 NC; DPDT
- Mounting - Relay Panel Mount
- Power Consumption - Relay 10 VA
- Body Height - Relay 3.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501CO16V24
- Zoro # G0844700
- UPC # 785901052159
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 3.12 in |
Body Width - Relay | 2-1/2 in |
Body Depth - Relay | 2.31 in |
Details
Item | Relay |
Coil Volts | 600VAC |
Contact Form - Relay | 2 NO/2 NC; DPDT |
Mounting - Relay | Panel Mount |
Power Consumption - Relay | 10 VA |
Standards | UL listed file E78351 CCN NLDX; CSA; CE |
Operating Temp. Range | -22-122°F |
Switching Voltage | 600 V AC |
Current Rating | 30 A |
Series | type C |
Status Indicator | No Indicator |
Description
Relay, Status Indicator No Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1475)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13M0020TFFJ)
- FEIT ELECTRIC DIM SWTCH SMRT WH 150W (DIM/WIFI)
- QUICKCABLE Primary Wire, 22 Gauge, White, 100ft. (230009-100)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501RSD42V51)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V14)
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V14)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-120A)
- Square D Electrical Relays