Shop All Plug-In Relays
Square D
Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT
Mfr # 8501CO16V14
Zoro # G0844691
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 600VAC
- Contact Form - Relay 2 NO/2 NC; DPDT
- Mounting - Relay Panel Mount
- Power Consumption - Relay 10 VA
- Body Height - Relay 3.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501CO16V14
- Zoro # G0844691
- UPC # 785901052128
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 3.12 in |
Body Width - Relay | 2-1/2 in |
Body Depth - Relay | 2.31 in |
Width | 2.5 in |
Description
8501C power relays are used to control small single phase motors and other light loads. These power relays are available with a variety of contact configurations. This relay has a DPDT contact configuration with two normally open and two normally closed contact. A variety of coil voltages are available. This relay has a 24 VAC nonreplaceable coil. Designed with heavy duty contacts that are rated for single phase 1.5 HP motors at 120 VAC, 230 VAC or 600 VAC. It also has a 30 A resistive rating at 300 VAC or 5 A resistive rating at 600 VAC. These relays have a durable open frame construction. 8501C power relays are UL listed and CSA certified. This range of relays is used in electric heater, pumping, conveyor and material handling applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Pushbuttons (413NU)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. WT, Color: White (87-8007)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC, A Curve (QO215GFI)
- AMERTAC Candlbra Lite Contrl Brz (SLC2BCB3-4)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V24)
- SQUARE D Plug-In Relay, 240VAC Coil Volts, 3PDT (8501RS43P14V20)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501RSD42V51)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-24D)
- Square D Plug-In Relays