Shop All Plug-In Relays
Square D
Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT
Mfr # 8501CO16V04
Zoro # G0571965
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 600VAC
- Contact Form - Relay 2 NO/2 NC; DPDT
- Mounting - Relay Panel Mount
- Power Consumption - Relay 10 VA
- Body Height - Relay 3.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8501CO16V04
- Zoro # G0571965
- UPC # 785901052166
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 3.12 in |
Body Width - Relay | 2-1/2 in |
Body Depth - Relay | 2.31 in |
Details
Item | Relay |
Coil Volts | 600VAC |
Contact Form - Relay | 2 NO/2 NC; DPDT |
Mounting - Relay | Panel Mount |
Power Consumption - Relay | 10 VA |
Standards | UL listed file E78351 CCN NLDX; CSA; CE |
Series | type C |
Operating Temp. Range | -22-122°F |
Current Rating | 30 A |
Switching Voltage | 600 V AC |
Status Indicator | No Indicator |
Description
Relay, Status Indicator No Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 7-Outlet, Black, 12ft cord (PS712B)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEMA 1, Hinged (HW-J80604FCHTLWW)
- WOODS Cord Ext Outdoor 16/3X8Ft Blk (0260)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 8 Pin, DPDT (8501KPDR12P14V51)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC120)
- Square D Plug-In Relays