Shop All Plug-In Relays
Square D
Relay, 600VAC Coil Volts, 1 NO; SPST
Mfr # 8501CO6V14
Zoro # G0571895
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 600VAC
- Contact Form - Relay 1 NO; SPST
- Mounting - Relay Panel Mount
- Power Consumption - Relay 10 VA
- Body Height - Relay 2.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501CO6V14
- Zoro # G0571895
- UPC # 785901052029
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.43 in |
Body Width - Relay | 2-1/2 in |
Body Depth - Relay | 2-1/4 in |
Details
Item | Relay |
Coil Volts | 600VAC |
Contact Form - Relay | 1 NO; SPST |
Mounting - Relay | Panel Mount |
Power Consumption - Relay | 10 VA |
Standards | UL listed file E78351 CCN NLDX; CSA; CE |
Series | type C |
Switching Voltage | 600 V AC |
Current Rating | 30 A |
Operating Temp. Range | -22-122°F |
Status Indicator | No Indicator |
Description
Relay, Status Indicator No Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Cvr For Xb6D 65168023 (ZB6YD001)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO280)
- RACO Compr Connector, Rgd/Imc, 1-1/4", Ins Stl (3805RAC)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 1/2In (RB100-50)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501RSD42V51)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V14)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (RPM11F7)
- Square D Electrical Relays