Shop All Plug-In Relays
Square D
Relay, 600VAC Coil Volts, 1 NO; SPST
Mfr # 8501CDO6V51
Zoro # G0571886
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 600VAC
- Contact Form - Relay 1 NO; SPST
- Mounting - Relay Panel Mount
- Power Consumption - Relay 2 W
- Body Height - Relay 2.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501CDO6V51
- Zoro # G0571886
- UPC # 785901089698
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.43 in |
Body Width - Relay | 2-1/2 in |
Body Depth - Relay | 2-1/4 in |
Details
Coil Volts | 600VAC |
Contact Form - Relay | 1 NO; SPST |
Mounting - Relay | Panel Mount |
Power Consumption - Relay | 2 W |
Standards | UL listed file E78351 CCN NLDX; CSA; CE |
Item | Relay |
Status Indicator | No Indicator |
Switching Voltage | 600 V AC |
Current Rating | 30 A |
Operating Temp. Range | -22-140°F |
Series | type C |
Description
Relay, Status Indicator No Indicator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 22.4 cu in, Ceiling Box, Steel (937)
- ECLIPSE TOOLS Wire Ferrule Red, 16 AWG, PK100 (701-016-100)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- EATON Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW1)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 8 Pin, DPDT (8501KPDR12P14V51)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V14)
- SQUARE D Plug-In Relay, 240VAC Coil Volts, 3PDT (8501RS43P14V20)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (1EHE1)
- Square D Plug-In Relays