Shop All Plug-In Relays
This Product is Discontinued
Square D
Relay, 600VAC Coil Volts, 1 NC; SPST (Discontinued)
Mfr # 8501CO8V04
Zoro # G0571910
This Product is Discontinued
Key Features
- Coil Volts 600VAC
- Contact Form - Relay 1 NC; SPST
- Mounting - Relay Panel Mount
- Power Consumption - Relay 10 VA
- Body Height - Relay 2.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501CO8V04
- Zoro # G0571910
- UPC # 785901089780
- Country of Origin United States
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.43 in |
Body Width - Relay | 2-1/2 in |
Body Depth - Relay | 2-1/4 in |
Depth | 2.25 in (57.15 mm) |
Height | 2.43 in (61.72 mm) |
Width | 2.5 in (63.50 mm) |
Description
Relay, Status Indicator No Indicator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.