Shop All Plug-In Relays
Square D
Relay, 250VAC Coil Volts, 4PDT
Mfr # 8501RS44V14
Zoro # G0847187
$41.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 250VAC
- Contact Form - Relay 4PDT
- Mounting - Relay Socket
- Contact Material Silver Alloy, gold flashed
- Body Height - Relay 27.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8501RS44V14
- Zoro # G0847187
- UPC # 785901137160
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 27.3 mm |
Body Width - Relay | 40.6 mm |
Body Depth - Relay | 41.8 mm |
Details
Item | Relay |
Coil Volts | 250VAC |
Contact Form - Relay | 4PDT |
Mounting - Relay | Socket |
Contact Material | Silver Alloy, gold flashed |
Standards | UL Listed; UL Recognized; CSA; CE |
Series | Square D 8501R Miniature Series |
Operating Temp. Range | -40-131°F |
Pin Shape | spade |
Switching Voltage | 300 V AC; 30 V DC |
Operating Time | 20 ms - pick-up || 20 ms - drop-out |
Status Indicator | No Indicator |
Description
Relay, Status Indicator No Indicator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 10 ft. L, 304 Stainless Steel (FS-201SS ST4 120.00)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (6EAX4)
- LEVITON Agl Strt Blade Plug, Blk, 60 A, Stnd, 15-60P (8462-P)
- GE Thermal Unit, 4.03 to 4.43A (CR123C419A)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 8 Pin, DPDT (8501KPDR12P14V51)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V14)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (1EJC5)
- Square D Electrical Relays