Shop All Plug-In Relays
Square D
Relay, 24V DC Coil Volts, 4PDT
Mfr # 8501RSD44P14V53
Zoro # G0128604
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 4PDT
- Mounting - Relay Socket
- Contact Material Silver Alloy, gold flashed
- Body Height - Relay 27.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501RSD44P14V53
- Zoro # G0128604
- UPC # 785901137245
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 27.3 mm |
Body Width - Relay | 40.6 mm |
Body Depth - Relay | 41.8 mm |
Width | 40.6 mm |
Height | 27.3 mm |
Depth | 41.8 mm |
Description
8501RS miniature plug in relays are designed for control circuit logic applications. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 8501NR34 or 8501NR34B relay socket. Relay is available with 4PDT contact arrangements. It has four normally open and four normally closed contact. The contacts have a 15 ampere resistive rating at 277 VAC and at 28VDC, a 10 ampere resistive rating at 277 VAC, a 1/2 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 24 VDC nonreplaceable coil. Relay has a green LED indicator. 8501RS relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-LA)
- LEVITON GFI Receptacle (GFNT2-W)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-MRL-V)
- ZORO SELECT Clamp, 1 3/8 ODx1/2 W, Cushion, PK25 (COL2209Z1)
- SQUARE D Plug-In Relay, 240VAC Coil Volts, 3PDT (8501RS43P14V20)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V24)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V14)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- SCHNEIDER ELECTRIC Single Phase Relay, 250VAC/DC Coil Volts, 1 C/O (RM17UBE15)
- Square D Plug-In Relays