Shop All Plug-In Relays
Square D
Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT
Mfr # 8501CDO22V53
Zoro # G0847318
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 NO/2 NC; DPDT
- Mounting - Relay Panel Mount
- Power Consumption - Relay 2 W
- Body Height - Relay 3.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501CDO22V53
- Zoro # G0847318
- UPC # 785901059615
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 3.12 in |
Body Width - Relay | 2-1/2 in |
Body Depth - Relay | 2.53 in |
Width | 2.5 in |
Description
8501C power relays are used to control VDC loads. These power relays are available with a variety of contact configurations. This relay has a DPDT contact configuration for VDC loads with two normally open and two normally closed contacts. A variety of coil voltages are available. This relay has a 24 VDC nonreplaceable coil. Designed with heavy duty contacts that are rated for 10 A resistive rating at 110 VDC or 4 A resistive rating at 220 VDC. These relays have a durable open frame construction. 8501C power relays are UL listed and CSA certified. This range of relays is used in electric heater, pumping, conveyor and material handling applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, White (P78W)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50C0312B)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC/1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA1)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V24)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V14)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V14)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501RSD42V51)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5AC120)
- Square D Electrical Relays