Shop All Plug-In Relays
Square D
Relay, 240VAC Coil Volts, SPDT
Mfr # 8501RSD41P14V53
Zoro # G0847196
product price: $35.07
/ea
$35.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240VAC
- Contact Form - Relay SPDT
- Mounting - Relay Socket
- Contact Material Silver Alloy, gold flashed
- Body Height - Relay 27.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501RSD41P14V53
- Zoro # G0847196
- UPC # 785901218524
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 27.3 mm |
Body Width - Relay | 14 mm |
Body Depth - Relay | 41.8 mm |
Details
Item | Relay |
Coil Volts | 240VAC |
Contact Form - Relay | SPDT |
Mounting - Relay | Socket |
Contact Material | Silver Alloy, gold flashed |
Features | Green Indicator Relay Energised LED |
Standards | UL Listed; UL Recognized; CSA; CE |
Series | Square D 8501R Miniature Series |
Operating Temp. Range | -40-131°F |
Operating Time | 20 ms - pick-up || 20 ms - drop-out |
Switching Voltage | 300 V AC; 30 V DC |
Pin Shape | spade |
Status Indicator | No Indicator |
Description
Relay, Status Indicator No Indicator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC While In Use Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010MXD)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408NK)
- LEVITON Wall Switch, White, Single Pole, 2 hp (A5621-2W)
- ZORO SELECT Channel Beam Clamp, Gold (V631Y)
- SQUARE D Plug-In Relay, 240VAC Coil Volts, 3PDT (8501RS43P14V20)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501RSD42V51)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 8 Pin, DPDT (8501KPDR12P14V51)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-12D)
- Square D Electrical Relays