Shop All Plug-In Relays
Square D
Relay, 240VAC Coil Volts, SPDT
Mfr # 8501RS41P14V20
Zoro # G0847150
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240VAC
- Contact Form - Relay SPDT
- Mounting - Relay Socket
- Contact Material Silver Alloy, gold flashed
- Body Height - Relay 27.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501RS41P14V20
- Zoro # G0847150
- UPC # 785901218487
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 27.3 mm |
Body Width - Relay | 14 mm |
Body Depth - Relay | 41.8 mm |
Details
Item | Relay |
Coil Volts | 240VAC |
Contact Form - Relay | SPDT |
Mounting - Relay | Socket |
Contact Material | Silver Alloy, gold flashed |
Features | Green Indicator Relay Energised LED |
Standards | UL Listed; UL Recognized; CSA; CE |
Series | Square D 8501R Miniature Series |
Operating Time | 20 ms - pick-up || 20 ms - drop-out |
Operating Temp. Range | -40-131°F |
Pin Shape | spade |
Switching Voltage | 300 V AC; 30 V DC |
Status Indicator | No Indicator |
Description
Relay, Status Indicator No Indicator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 350A, 300V AC, Non-Indicating (JLLN350)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V AC Coil Volts, 3 C/O (RUMC32B7)
- WIREMOLD End Fitting, Gray, Aluminum (AL3310B1)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (508)
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V14)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501RSD42V51)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V24)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 8 Pin, DPDT (8501KPDR12P14V51)
- SQUARE D Plug-In Relay, 240VAC Coil Volts, 3PDT (8501RS43P14V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-24A)
- Square D Electrical Relays