Shop All Plug-In Relays
Square D
Relay, 240VAC Coil Volts, 4PDT
Mfr # 8501RS24V20
Zoro # G0571859
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240VAC
- Contact Form - Relay 4PDT
- Mounting - Relay Socket
- Contact Material Gold Plated Bifurcated Silver
- Body Height - Relay 27.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501RS24V20
- Zoro # G0571859
- UPC # 785901031840
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 27.9 mm |
Body Width - Relay | 21 mm |
Body Depth - Relay | 41.5 mm |
Details
Item | Relay |
Coil Volts | 240VAC |
Contact Form - Relay | 4PDT |
Mounting - Relay | Socket |
Contact Material | Gold Plated Bifurcated Silver |
Standards | UL Listed; UL Recognized; CSA; CE |
Series | Square D 8501R Miniature Series |
Operating Time | 20 ms - pick-up || 20 ms - drop-out |
Pin Shape | spade |
Operating Temp. Range | -40-131°F |
Switching Voltage | 300 V AC; 30 V DC |
Status Indicator | No Indicator |
Description
Relay, Status Indicator No Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 16 in D, NEMA 3R, Hinged (CTDD484816)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6-A)
- ELASCO PRODUCTS Elasco Cable Guard Protectors (MG1300)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V24)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V14)
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V14)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24D)
- Square D Plug-In Relays