Shop All Power Relays
Square D
Relay 240Vac 66Amp Type K +Options
Mfr # 8501KPDR13P14V53
Zoro # G0571825
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240VAC
- Contact Form - Relay 3PDT
- Contact Material Silver Alloy (AgNi)
- Features Without Test Button; Indicator Light Relay Energised LED; Tubular Pin
- Standards UL Listed; UL Recognized; CSA; CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8501KPDR13P14V53
- Zoro # G0571825
- UPC # 785901349853
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 2.66 in |
Body Width - Relay | 1.4 in |
Body Depth - Relay | 1.4 in |
Details
Item - Relay | Power Relay |
Coil Volts | 240VAC |
Contact Form - Relay | 3PDT |
Contact Material | Silver Alloy (AgNi) |
Item | Relay |
Features | Without Test Button; Indicator Light Relay Energised LED; Tubular Pin |
Standards | UL Listed; UL Recognized; CSA; CE |
Contact Amp Rating (Resistive) | 10A @ 277V AC, 10A @ 30V DC |
Contact Amp Rating (Inductive) | 3A @ 120V AC, 1.5A @ 240V AC |
Series | Square D 8501K Series |
Switching Voltage | 300 V AC || 30 V DC |
Mounting Type | socket |
Operating Temp. Range | -40-131°F |
Status Indicator | No Indicator |
Description
Relay, Status Indicator No Indicator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 15FT 15A 14/3 Medical/ Hospital Grade Power Strip with 4 Outlets (MD203-15)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-55128-05)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 60kW, Liquid Cooled (RG06045ANAX)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 24VDC, SPDT (389FXAXC1-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (92S7A22D-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- Square D Power Relays