Shop All Motor Starter Accessories
This Product is Discontinued
Square D
Red Pilot Light Kit (Discontinued)
Mfr # 9999PL11
Zoro # G1686562
This Product is Discontinued
Key Features
- For Use With NEMA 1 Enclosure Switches (above)
- Voltage 120V AC
- Lamp Type Incandescent
- NEMA Rating 1
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9999PL11
- Zoro # G1686562
- UPC # 785901598954
- Country of Origin Mexico
- Category Motor Starter Accessories
Details
Item | Pilot Light |
For Use With | NEMA 1 Enclosure Switches (above) |
Voltage | 120V AC |
Lamp Type | Incandescent |
NEMA Rating | 1 |
Color | Red |
NEMA Enclosure Rating | 1 |
Product Type | Pilot Light Kit |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type Incandescent, NEMA Rating 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.