Shop All Circuit Breaker & Panelboard Accessories
Square D
Rating Plug 600/690V-AC Circuit Breaker Parts And Accessory
Mfr # S48818
Zoro # G304382823
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600/690V AC
- Product Compatibility PowerPact R PowerPact || PowerPact P PowerPact
- Product Destination circuit breaker
- Product Or Component Type rating plug
- Circuit Breaker Type P-frame || R-Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # S48818
- Zoro # G304382823
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Rating plug |
Voltage | 600/690V AC |
Product Compatibility | PowerPact R PowerPact || PowerPact P PowerPact |
Product Destination | circuit breaker |
Product Or Component Type | rating plug |
Circuit Breaker Type | P-frame || R-Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 16/3 Extension Cord SPT-2 (1FD59)
- HUBBELL Receptacle, Brwn, Taper Nose, Male, Stud (HBLMRSCBN)
- 3M 22-18 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG18-47PX-A)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL36A)
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB3HT)
- SQUARE D Cover Filler Plate, Flush Mount, 3.06 in L, 1.9 in W, 1.21 in D, QO/Homeline (QOFP)
- SQUARE D Circuit Breaker Enclosure, 125 A, Surface Mounting Style (B125AWK)
- SQUARE D Mechanical Lug, 250A, 600V AC (CU250JD)
- SQUARE D Mounting Base, 100A, 240V AC, 3 Poles (QON3B)
- TYPE CH Bar, 30A, 240V, 2 Poles (DG221NRB)
- Square D Circuit Breaker & Panelboard Accessories