Shop All Circuit Breaker & Panelboard Accessories
Square D
QOU Circuit Breaker Padlock, 1P, Low A, OFF Position Only
Mfr # QOU1PAFLA
Zoro # G0841438
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Product Or Component Type padlock attachment
- Poles Description 1P
- Product Destination QOU circuit breaker
- Locking Options Description Padlock in OFF position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QOU1PAFLA
- Zoro # G0841438
- UPC # 785901525882
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Handle Padlock Attachment |
Number of Poles | 1 |
Product Or Component Type | padlock attachment |
Poles Description | 1P |
Product Destination | QOU circuit breaker |
Locking Options Description | Padlock in OFF position |
Description
QO and Square D, QOU1PAFLA, is an accessory part for QOO Unit Mount Circuit breakers. Intended for padlocking 1P low ampere QOU circuit breaker in OFF position only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW34)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black (9001KN208)
- SQUARE D Panelboard Solid Neutral (HCW4SN)
- SQUARE D Multi 9 Hinged Transparent Cover (14210)
- SQUARE D Solid neutral assembly, I-Line Panelboard, HCR, 1200A, neutral current transformer (HCR12SNCT)
- SQUARE D Panelboard accessory, NF, lug kit, subfeed, 400A, aluminum (NF400SFL)
- SQUARE D Kit Neutral Lug (LK225AN)
- SQUARE D Meter accessory, MP Meter-Pak, jaw kit, 5 jaws, ring/ringless, AWG 12, copper (5J)
- SQUARE D Handle Lockoff, 70A, 1 Poles (QO1LO)
- Square D Circuit Breaker & Panelboard Accessories