Shop All Circuit Breaker & Panelboard Accessories
Square D
QOU Circuit Breaker Mounting Foot, 2P
Mfr # QOUMF2
Zoro # G3510416
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Product Destination QOU circuit breaker
- Poles Description 2P
- Product Or Component Type mounting bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOUMF2
- Zoro # G3510416
- UPC # 785901090434
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Mounting Foot |
Number of Poles | 2 |
Product Destination | QOU circuit breaker |
Poles Description | 2P |
Product Or Component Type | mounting bracket |
Description
QO and Square D, QOUMF2, is an accessory part for QOO Low Ampere Circuit breakers. Performed as 3P QOU mounting foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK25 (4FRE6)
- Q2 PRODUCTS Wire Connector Orange (AWG 22-14) 100/bag (WNO2214)
- MONOPRICE Ethernet Cable, Cat 6, Black, 10 ft. (9811)
- SOUTHWIRE Extension Cord, Outdoor, 100 ft. Length (3689SW0002)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800M23K)
- SQUARE D 2 Raintight Hub (B200)
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- SQUARE D Handle Lockoff, 70A, 1 Poles (QO1LO)
- SQUARE D Torque Limiting Breakway Bits, 125A, None Poles (LV426991)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, hinged, 20in W x 62in H (NC62SHR)
- SQUARE D QOU Circuit Breaker Mechanical Interlock (QOU2DTILA)
- Square D Circuit Breaker & Panelboard Accessories