Shop All Circuit Breaker & Panelboard Accessories
Square D
QOU Circuit Breaker Mounting Foot, 1P, Bulk
Mfr # QOUMF1B
Zoro # G200905485
product price: $0.62
/ea
Sold in multiples of 80 for $49.60
$49.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Product Destination QOU circuit breaker
- Poles Description 1P
- Product Or Component Type mounting bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOUMF1B
- Zoro # G200905485
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Mounting Foot |
Number of Poles | 1 |
Product Destination | QOU circuit breaker |
Poles Description | 1P |
Product Or Component Type | mounting bracket |
Description
QO and Square D, QOUMF1B, is an accessory part for QOO Low Ampere Circuit breakers. Performed as 3P QOU mounting foot. Comes in a bulk pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 32A, Rotary, Frame B (XTPR032BC1)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.65" L (8501NR45)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54J)
- EATON Cutler-Hammer Thermal Unit, 3.69 to 4.03A (FH29)
- SQUARE D Square D ACPCP Closing Plate, Steel, For URTRS213B Metering Socket (ACPCP)
- SQUARE D Cb Toggle Padlocking Device (S32631)
- SQUARE D Loadctr Retaining Bracket3Ph Loadctrs (PK3MB)
- SQUARE D QOU Circuit Breaker Padlock, 2P or 3P, Low A, OFF Position Only (QOU2PAFLA)
- SQUARE D Neutral Bar, 600 A (NFN6CU)
- SQUARE D Neutral Assembly Kit, 400A (SN400LA)
- GE Cover, Surface, 20Wx64.5inL (AF64SD)
- Square D Circuit Breaker & Panelboard Accessories