Shop All Circuit Breaker & Panelboard Accessories
Square D
QOU Circuit Breaker Finger Save Cover, High A
Mfr # QOUHFSC1
Zoro # G3510398
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Or Component Type cover
- Device Application prevent accidental contact with energized part
- Protection Type fingersafe
- Product Destination QOU circuit breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOUHFSC1
- Zoro # G3510398
- UPC # 785901121787
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Circuit Breaker Accessory |
Product Or Component Type | cover |
Device Application | prevent accidental contact with energized part |
Protection Type | fingersafe |
Product Destination | QOU circuit breaker |
Description
QO and Square D, QOUHFSC1, is an accessory part for QOO Unit Mount Circuit breakers. Performed as QOU Circuit Breaker Fingersafe Cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL2)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 15PK (70024)
- GARDNER BENDER Butt Splice Connector, 12-10 AWG, PK50 (75-126)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Purple (SHC1099ZP)
- SQUARE D Meter accessory, MP Meter-Pak, jaw kit, 5 jaws, ring/ringless, AWG 12, copper (5J)
- SQUARE D Neutral Lug Kit, 70 A (HOM70AN)
- SQUARE D Combination starter, circuit breaker, Si, 27A, 120V AC, 3 Poles (8539SCASP3)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum (NF250FTL)
- SQUARE D Switch Fusible, 60A, 240V AC, 3 Poles (QMB322TD)
- SQUARE D Filler Plate, 0.5inWx2.5inL, PK15 (NQFP15)
- SIEMENS Meter Mounting, 200A, 600V (SUAT317-0G)
- Square D Circuit Breaker & Panelboard Accessories